Shop U.S. MOTORS

Three-Phase Motor, 75 HP, 365TSC Frame, 380V Voltage, 1,785 Nameplate RPM 30 15/16 in Overall Length

  • Mfr # JK81
  • Zoro # G0399349

product price: 
$
9,248.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
75
Nameplate RPM
1,785
Voltage
380V
Motor Mounting Type
Rigid Base
Full Load Amps
104.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JK81
Zoro #
G0399349
UPC #
786382107529
Country of Origin
Mexico

Dimensions

Length Less Shaft
27 7/16 in
Overall Length
30 15/16 in
Shaft Dia.
1 7/8 in
Shaft Length
3 1/2 in
Frame Size
365TSC
Shaft Diameter
1 7/8 in
Wire Rope Length
30 15/16 in
Length
30 15/16 in

Details

Item
Motor
HP
75
Nameplate RPM
1,785
Voltage
380V
Motor Mounting Type
Rigid Base
Full Load Amps
104.0 A
Frame
365TSC
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93.8 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Weight
951 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
Inverter Rated
Product Type
General Purpose Motor
Insulation Class
F
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
190/380V AC
Nameplate Service Factor @ 60 Hz
1
Nameplate RPM @ 50 Hz
970 RPM
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Shaft Design
Keyed
Bearing Lubrication Type
Regreasable
NEMA Design Class
B
Frame Material
Steel
Application
General Purpose
Full Load Current @ 60 Hz
104.0 A
Efficiency Rating
NEMA Premium Efficiency
Number of Speeds
1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 75 HP, Nameplate RPM 1,785, Frame 365TSC, Voltage 380V, 60 Hz Hz, Three Phase, Full Load Amps 104.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.8 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.