Three-Phase Motor, 75 HP, 444T Frame, 190V, 230V, 380V, 460V Voltage, 893 Nameplate RPM

  • Mfr # D75P4E

  • Zoro # G7729054


product price: $10,182.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
75
Nameplate RPM
893
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
194.0/97.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D75P4E
Zoro #
G7729054
UPC #
786382125820
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 5/16 in
Overall Length
39 13/16 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in

Details

Item
Motor
HP
75
Nameplate RPM
893
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
194.0/97.0 A
Frame
444T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
0-1,000
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Motor Thermal Protection
None
Service Factor @ 50Hz
1.15
HP @ 50Hz
75
Bearing Protection
Double Shields
Removable Base
Regreasable
RPM @ 50Hz
893/740
Voltage @ 50Hz
190V, 230V, 380V, 460V
Weight
1,100 lb
Full Load Amps @ 50Hz
194.0/97.0 A
Duty Cycle
Continuous
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 75 HP, Nameplate RPM 893, Frame 444T, Voltage 190V, 230V, 380V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 194.0/97.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, 0-1,000, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.