Three-Phase Motor, 75 HP, 445U Frame, 460V Voltage, 1,190 Nameplate RPM 44 1/2 in Overall Length

  • Mfr # A75P3C

  • Zoro # G0399294


product price:  $19,640.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
75
Nameplate RPM
1,190
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
90.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A75P3C
Zoro #
G0399294
UPC #
786382012748
Country of Origin
Mexico

Dimensions

Length Less Shaft
35 7/8 in
Overall Length
44 1/2 in
Shaft Dia.
2 7/8 in
Shaft Length
8 5/8 in

Details

Item
Motor
HP
75
Nameplate RPM
1,190
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
90.0 A
Frame
445U
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Weight
1,650 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 75 HP, Nameplate RPM 1,190, Frame 445U, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 90.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.