Shop U.S. MOTORS
See all product information
Create Account
US Motors 1863, Direct Drive Fan & Blower, 1/4 HP, 1-Phase, 1075 RPM Motor
- Mfr # 1863
- Zoro # G402664975
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Max. HP
1/4 hp
Length
10.4 in
Bearing Type
SAB
Max. RPM
1075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1863
- Zoro #
- G402664975
- UPC #
- 707022318648
- Country of Origin
- United States
Dimensions
- Length
- 10.4 in
Details
- Max. HP
- 1/4 hp
- Bearing Type
- SAB
- Max. RPM
- 1075 RPM
Description
US MOTORS DIRECT DRIVE FAN & BLOWER, 1/4 HP, 1-PHASE, 1075 RPM MOTOR
- DIRECT DRIVE FAN & BLOWER PERMANENT SPLIT CAPACITOR 5.6 DIAMETER OPEN DRIPPROOF (ODP) HUB RING MOUNT (2.5) 3-SPEED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.