Shop U.S. MOTORS
Create Account
US Motors 3/4 HP 3600 RPM 56CZ CX Replacement Motor - US-Nidec OEM
- Mfr # ASB625
- Zoro # G723933118
product price:Â
$
434.99
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
- ASB625
- Zoro #
- G723933118
- UPC #
- -
- Country of Origin
- Mexico
Description
US Motors/Nidec PEM-ASB625 single-phase PSC motor, 0.6 kW (60 Hz) with 35 uF run capacitor (370 V), 230/115 V, 6.0/12.0 A, 56JZ frame and 6.5 in diameter, ODP enclosure, CCWSE rotation, ball bearings, C-face mount and 1.50 service factor-switchless pool-cleaner replacement designed for OEM HVACR and pool applications.