3 HP ODP 3450 RPM Pool & Spa Motor - US Nidec
- Mfr # ASB605
- Zoro # G823931939
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,450 RPM
Motor Enclosure Design
ODP
Hz
60 Hz
Motor Bearings
Ball
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASB605
- Zoro #
- G823931939
- UPC #
- -
- Country of Origin
- Mexico
Details
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Voltage
- 230V
- Frame
- 56Y
- Full Load Amps
- 12 A
- Motor Flange Material
- Rolled Steel
- HP
- 3
- Motor Shaft Rotation
- CWLE
Description
US Motors/Nidec 3HP ODP 3450 RPM pool and spa motor (PEM-ASB605) is a single-phase PSC AQUA-SHIELD thru-bolt/base mount motor rated 3.0 THP (2.2 kW) at 230V, 60 Hz with 12.0 A full-load, 40 uF/370V run capacitor, CWLE rotation, 56Y frame and 6.5 in diameter, ball bearings, auto overload protection, 1.00 service factor and 10.08 in body length for pool and spa pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.