Shop U.S. MOTORS
See all product information
Create Account
US Motors US-Nidec 1.5 HP 1800 RPM 56H Open Drip Proof General Purpose Motor
- Mfr # D32P2AH9
- Zoro # G823933155
product price:Â
$
730.99
/ea
Free Shipping & Returns
Key Features
HP
1.5
Hz
60 Hz
Motor Shaft Rotation
Reversible
Frame
56H
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D32P2AH9
- Zoro #
- G823933155
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1.5
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Frame
- 56H
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
Description
US Motors/Nidec PEM-D32P2AH9 three-phase general-purpose motor, 1.5 HP (1.1 kW), 1725 RPM, 56H frame with 6.5-inch diameter, open dripproof (ODP) enclosure and resilient base mount. Designed for 208-230/460 V, 60 Hz service with ball bearings, 1.15 service factor, 86.5% efficiency, reverse rotation and full-load amps 5.0-4.8/2.4.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.