Shop U.S. MOTORS
See all product information
Create Account
US Motors US-Nidec High Torque 2 HP 1800 RPM 145TC Motor with Base
- Mfr # FD2CM2PHC
- Zoro # G223932253
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
No. of Speeds
1
Frame
145TC
Nameplate RPM
1,725 RPM
HP
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD2CM2PHC
- Zoro #
- G223932253
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- No. of Speeds
- 1
- Frame
- 145TC
- Nameplate RPM
- 1,725 RPM
- HP
- 2
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Description
US Motors/Nidec FD2CM2PHC high-torque motor, 2 HP single-phase cap-start design with 145TC frame and TEFC enclosure, rated 115/230 V and reverse rotation. Ball/ball bearings, C-face and footed mounting, rolled steel frame, 1.15 service factor, 81.50% efficiency, manual overload protection and 18.9/9.4 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.