Shop U.S. MOTORS
Additional $225.00 delivery surcharge applies per item.
See details
Create Account
US Motors US-Nidec Inverter Duty Motor 3600 RPM 256T TEFC
- Mfr # HD20V1B
- Zoro # G623931689
product price:Â
$
2,561.99
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
- HD20V1B
- Zoro #
- G623931689
- UPC #
- -
- Country of Origin
- Mexico
Description
US Motors/Nidec 20 HP inverter-duty motor PEM-HD20V1B for variable-speed/vector applications; three-phase 230/460 V, 3600 RPM, reverse rotation, 256T frame and TEFC cast iron enclosure. Features ball bearings front and rear, 1.15 service factor, 91% efficiency and horizontal footed mounting suited for industrial drives.