Shop U.S. MOTORS
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
US-Nidec 3HP TEFC 870 RPM General Purpose Motor
- Mfr # HD3P4E
- Zoro # G423931964
product price:Â
$
1,710.99
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
- HD3P4E
- Zoro #
- G423931964
- UPC #
- -
- Country of Origin
- Mexico
Description
US Motors/Nidec 3 HP general-purpose motor, model PEM-HD3P4E, 900 RPM, TEFC enclosure with cast iron 215T frame and horizontal/footed mounting. Three-phase, 230/460 V, hostile-duty design, NEMA Premium Efficient (85.5% efficiency), 1.15 service factor, ball bearings, single shaft, 10.4/5.2 A, rotation: REV, C-dim 19.6; ideal for heavy-process environments.