Shop DAYTON

DC Permanent Magnet Motor, 56C

  • Mfr # 4Z378A
  • Zoro # G3403915

product price: 
$
901.99
/ea
Free Shipping & Returns

Key Features

HP
1
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4Z378A
Zoro #
G3403915
UPC #
-
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
1
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
5.0 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Motor Design
Permanent Magnet
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Group
1701-1800
Motor Application
General Purpose
Ins. Class
F
Standards
UL Recognized (E47479)
Features
Removable Base
Max. Ambient Temp.
40 Degrees C
Rotation
CW/CCW
Motor Mounting Type
Face/Base
Voltage Compatibility
180V DC
Bearings
Ball
Stud Quantity
4
Full Load Torque
36 in-lb
Brush Type
Carbon
Weight
21 lb
Motor Bearings
Ball
Nominal Efficiency
78.5 %
Duty Cycle
Continuous
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Removable Base
Yes
Ambient Temperature - Maximum
40 Degrees C
Includes
Removable Base
Full Load Current
5.0 A
Insulation Class
F
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Manufacturers Warranty
1 yr
Nameplate Service Factor
1
Product Type
DC Motor
Bearing Type
Ball
Nameplate Voltage
180V DC
Nameplate Horsepower
1 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
14 13/16 in
Length Less Shaft
8 3/4 in
Bolt Circle Dia.
5 15/16 in
Manufacturers Warranty Length
1 yr
Bolt Circle Diameter
5 15/16 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
14 13/16 in
Length
14 13/16 in

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 1 HP, Nameplate RPM 1,750 RPM, Voltage 180V DC, 5.0 A Full Load Amps, 56C Frame, Full Load Torque 36 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.