Shop U.S. MOTORS
Additional $200.00 delivery surcharge applies per item.
See details
Create Account
US-Nidec 5 HP TEFC General Purpose Motor 1760 RPM
- Mfr # U5P2DC
- Zoro # G423933098
product price:Â
$
1,124.99
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
- U5P2DC
- Zoro #
- G423933098
- UPC #
- -
- Country of Origin
- Unknown
Description
US Motors/Nidec 5 HP three-phase general purpose motor (Model PEM-U5P2DC) features a TEFC aluminum 184TC frame, 208-230/460 V, REV rotation, single shaft with ball bearings, and C-face/footed mounting. Rated at 13.6-12.3/6.2 A with a 1.25 service factor and 90.20% efficiency, this motor is designed for reliable industrial applications.