Refrigeration Motor, 33

  • Mfr # EC5414N
  • Zoro # G100451594
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

HP
1/30
Output Watts
4 to 25 W
RPM Range
1,601-1,700
Voltage
115V AC, 230V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EC5414N
Zoro #
G100451594
UPC #
786382118242
Country of Origin
Mexico
HP
1/30
Output Watts
4 to 25 W
RPM Range
1,601-1,700
Voltage
115V AC, 230V AC
Phase
Single
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,650/1,550
No. of Speeds
2
Motor Mounting Position
Universal
Motor Shaft Design
Threaded
Standards
UL Recognized
Motor Mounting Type
Stud
Features
IP67 Rated, Stainless Steel Shaft
Motor Frame Material
Aluminum
Weight
1.53 lb
Usable @ 208V
No
Max. Ambient Temp.
131 Degrees F
Frame
33
Motor Bearings
Ball
Usable @ 200V
No
Ins. Class
A
Motor Thermal Protection
Electronic
Nominal Efficiency
70 %
Item
ECM Refrigeration Motor
Motor Application
HVAC/R
Motor Service Factor
1
Hz
60 Hz
Full Load Amps
0.22/0.75 A
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Motor Design
ECM
Bearing Type
Ball
Wattage
4 to 25 W
Shaft Design
Threaded
Manufacturers Warranty
2 yr
Application
Condenser Fan, Evaporative Cooler
Rated Horsepower
3/4 hp
Product Type
Unit Bearing Motor
Frame Material
Aluminum
Sub Application
Unit Bearing
Series
RESCUE(R) Refrigeration
Compatible with External Controller
Not External Control Compatible
Motor Enclosure Type
Totally Enclosed Air-Over
Frequency
60 Hz
Full Load Current @ 60 Hz
0.22/0.75 A
Nameplate Service Factor @ 60 Hz
1
ECM Motor Type
Constant RPM
Ambient Temperature - Maximum
55 Degrees C
Insulation Class
A
Includes User Interface
User Interface Not Included
Number of Speeds
2
Nameplate Voltage @ 60 Hz
115/230V AC

Dimensions

Shaft Dia.
1/4 in
Overall Length
3 5/8 in
Body Dia.
3 5/16 in
Length Less Shaft
3 1/4 in
Bolt Circle Dia.
3 3/4 in
Shaft Length
3/8 in
Manufacturers Warranty Length
2 yr
Frame Size
33
Shaft Diameter
1/4 in
Body Diameter
3.2 in
Bolt Circle Diameter
3 3/4 in
Wire Rope Length
3 5/8 in
Length
3 5/8 in

Description

ECM Refrigeration Motor, Single Phase, Motor Design ECM, 1/30 HP, Nameplate RPM 1,650/1,550, No. of Speeds 2, Voltage 115/230V AC, 0.22/0.75 A Full Load Amps, 33 Frame, Output Watts 4 to 25 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Electronic, Ins. Class A, Max. Ambient Temp. 131 Degrees F, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Aluminum

Ratings & reviews