Shop U.S. MOTORS
Additional $200.00 delivery surcharge applies per item.
See details
Create Account
US Nidec General Purpose 40HP 3600 RPM Motor
- Mfr # D40P1DS
- Zoro # G723931626
product price:Â
$
3,616.99
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
- D40P1DS
- Zoro #
- G723931626
- UPC #
- -
- Country of Origin
- Unknown
Description
US Motors/Nidec US-Nidec D40P1DS 40 HP three-phase general purpose motor delivers 3560 RPM and 29.8 kW output with a 286TS frame, open dripproof (ODP) enclosure, and NEMA Premium 93% efficiency. Rated 208-230/460 V, 50/60 Hz, ball bearings front and rear, 1.15 service factor, rigid footed mounting (F1 assembly) and reverse rotation.