Shop U.S. MOTORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
US-Nidec General Purpose TEFC 284T Electric Motor, 10 HP US Motors
- Mfr # HD10P4E
- Zoro # G423932954
product price:Â
$
3,304.99
/ea
Key Features
HP
10
Motor Enclosure Design
TEFC
Nameplate RPM
885 RPM
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD10P4E
- Zoro #
- G423932954
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 10
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 885 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Frame
- 284T
- Motor Frame Material
- Cast Iron
Description
US Motors (Nidec) HD10P4E 10 HP three-phase general purpose motor, 900 RPM, 284T frame with TEFC cast iron enclosure and NEMA Premium Efficient design. Rated 230/460 V, 28.3/14.2 A, 1.15 service factor, ball bearings (ball/ball), hostile-duty construction, reverse rotation, horizontal/footed mount, single-speed, C-dim 27.5, efficiency 89.50%.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.