US-Nidec U5P2ECR 5HP 1800 RPM General Purpose Motor 184TC Frame
- Mfr # U5P2DCR
- Zoro # G023933108
product price:Â
$
1,075.99
/ea
Key Features
Motor Frame Material
Aluminum
Motor Enclosure Design
TEFC
Motor Bearings
Ball
Frame
184TC
HP
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U5P2DCR
- Zoro #
- G023933108
- UPC #
- -
- Country of Origin
- Unknown
- Motor Frame Material
- Aluminum
- Motor Enclosure Design
- TEFC
- Motor Bearings
- Ball
- Frame
- 184TC
- HP
- 5
- Nameplate RPM
- 1,800 RPM
- Motor Shaft Rotation
- Reversible
Description
US Motors/Nidec 5 HP 184TC general purpose motor (PEM-U5P2DCR) is a three-phase, 1800 RPM TEFC motor with C-face/footless mounting, REV rotation, and 208-230/460 V capability. It features ball bearings, aluminum frame, 1.25 service factor, 90.20% efficiency, single speed, and full-load amperage of 13.6-12.3/6.2 A for reliable industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.