WashdownMotor, 1-1/2hp, 1725RPM, 115VAC

  • Mfr # WD32C2JHC

  • Zoro # G1929187


product price: $698.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Nameplate RPM
1,725 RPM
Voltage
115V AC
Frame
56HC
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD32C2JHC
Zoro #
G1929187
UPC #
786382071387
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Bolt Circle Dia.
5 7/8 in
Overall Length
15 5/16 in
Length Less Shaft
13 3/8 in

Details

HP
1 1/2 hp
Nameplate RPM
1,725 RPM
Voltage
115V AC
Frame
56HC
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Sub Application
Bakery
Motor Service Factor
1.2
Motor Design
Capacitor-Start
Hz
60 Hz
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
No. of Speeds
1
Motor Mounting Position
All Angle
Ins. Class
F
Motor Mounting Type
C-Face, Rigid Base
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Max. Ambient Temp.
40 Degrees C
Motor Application
Food Processing, General Purpose
Motor Shaft Design
Keyed
Motor Bearings
Ball
Phase
Single
Full Load Amps
14.4/8.0-7.2 A
Item
Washdown Motor
Nominal Efficiency
80 %
Weight
32 lb
Conduit Box Location
Exterior
Usable @ 208V
Usable at 208V
Removable Base
No
Standards
BISSC Certified, USDA Approved
Finish
Epoxy-Coated
Usable @ 200V
Not Usable at 200V
Shaft Material
303
Endshield Material
Aluminum
Motor Frame Material
Steel
Duty Cycle
Continuous
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 14.4/8.0-7.2 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.