Zoro Homepage

WashdownMotor, 1/3hp, 208-230/460VAC

  • Mfr # WD13S2ACR

  • Zoro # G1930252


product price: $406.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Nameplate RPM
1,725 RPM
Voltage
208-230/460V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD13S2ACR
Zoro #
G1930252
UPC #
786382075729
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
9 5/16 in
Overall Length
11 1/4 in
Body Dia.
6.5 in

Details

HP
1/3 hp
Nameplate RPM
1,725 RPM
Voltage
208-230/460V AC
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Application
Food Processing, General Purpose
Item
Washdown Motor
Hz
60 Hz
Phase
Three
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Bakery
Full Load Amps
1.9-1.8/0.9 A
Motor Service Factor
1.4
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Shaft Design
Keyed
No. of Speeds
1
Motor Bearings
Ball
Motor Design
Three-Phase
Ins. Class
F
Motor Mounting Type
C-Face
Motor Mounting Position
All Angle
Motor Thermal Protection
None
Finish
Epoxy-Coated
Conduit Box Location
Exterior
Shaft Material
303
Standards
BISSC Certified, USDA Approved
Nominal Efficiency
80 %
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Weight
26 lb
NEMA Design
None
Motor Frame Material
Steel
Endshield Material
Aluminum
Duty Cycle
Continuous
Inverter Rated
Inverter Rated
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.9-1.8/0.9 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.4, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design None, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.