Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Lifting Net, 6' L x 6" W, 500 lb

  • Mfr # CLN500-7-6

  • Zoro # G110724381


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Black
Number of Attachment Points
4
Attachment Type
Loop
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN500-7-6
Zoro #
G110724381
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Opening Size
7 in
Loop Length
12 in
Overall Width
6 in
Webbing Width
1 in
Width
6 in
Length
6 ft

Details

Material
Polypropylene
Color
Black
Item
Cargo Lifting Net
Number of Attachment Points
4
Attachment Type
Loop
Number of Load Bearing Straps
4
Working Load Limit
500 lb

Description

Cargo Lifting Net, Attachment Type Loop, Working Load Limit 500 lb, Number of Attachment Points 4, Number of Load Bearing Straps 4, Opening Size 7 in, Material Polypropylene, Webbing Width 1 in, Overall Length 6 ft, Overall Width 6 in, Color Black, Loop Length 12 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.