Zoro Homepage

Cargo Lifting Net, 8' L x 8" W, 7,000 lb

  • Mfr # CGLN-10-8-2W

  • Zoro # G610724324


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Orange
Webbing Width
2 in
Loop Length
12 in
Number of Load Bearing Straps
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGLN-10-8-2W
Zoro #
G610724324
UPC #
-
Country of Origin
United States

Dimensions

Webbing Width
2 in
Loop Length
12 in
Opening Size
10 in
Overall Width
8 in
Overall Length
8 ft

Details

Material
Polyester
Color
Orange
Item
Cargo Lifting Net
Number of Load Bearing Straps
4
Working Load Limit
7,000 lb
Attachment Type
Loop
Number of Attachment Points
4

Description

Cargo Lifting Net, Attachment Type Loop, Working Load Limit 7,000 lb, Number of Attachment Points 4, Number of Load Bearing Straps 4, Opening Size 10 in, Material Polyester, Webbing Width 2 in, Overall Length 8 ft, Overall Width 8 in, Color Orange, Loop Length 12 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.