Zoro Homepage

Cargo Net, 700 lb/in, PP, Black, Orange

  • Mfr # CNR1250

  • Zoro # G511221229


product price: $2,722.99
/ea
Free Shipping & Returns

Key Features

Net Width
12 ft
End Material
Polypropylene
Net Shape
Rectangle
Color
Black, Orange
Hole Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNR1250
Zoro #
G511221229
UPC #
-
Country of Origin
United States

Dimensions

Net Width
12 ft
Hole Width
6 in
Net Length
50 ft

Details

Item
Cargo Net
End Material
Polypropylene
Net Shape
Rectangle
Color
Black, Orange
Tensile Strength
700 lb/in
Net Material
Polypropylene

Description

Cargo Net, Color Black, Orange, Net Material Polypropylene, Includes Not Applicable, Tensile Strength 700 lb/in, Net Width 12 ft, Net Length 50 ft, Net Shape Rectangle, End Type Not Applicable, Number of Mounting Points Not Applicable, Hole Width 6 in, End Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.