Cargo Net, 700 lb/in, PP, Black, Orange
Mfr # CNR4100
Zoro # G211221260
product price: $2,348.99
/ea
Free Shipping & Returns
Key Features
Hole Width
6 in
Net Shape
Rectangle
Net Length
100 ft
Tensile Strength
700 lb/in
Net Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNR4100
Zoro #
G211221260
UPC #
-
Country of Origin
United States
Dimensions
Hole Width
6 in
Net Length
100 ft
Net Width
4 ft
Details
Item
Cargo Net
Net Shape
Rectangle
Tensile Strength
700 lb/in
Net Material
Polypropylene
End Material
Polypropylene
Color
Black, Orange
Description
Cargo Net, Color Black, Orange, Net Material Polypropylene, Includes Not Applicable, Tensile Strength 700 lb/in, Net Width 4 ft, Net Length 100 ft, Net Shape Rectangle, End Type Not Applicable, Number of Mounting Points Not Applicable, Hole Width 6 in, End Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.