Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Net, 700 lb/in, PP, Black, Orange

  • Mfr # CNR425

  • Zoro # G111221315


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Orange
Net Material
Polypropylene
Hole Width
6 in
Net Shape
Rectangle
Net Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNR425
Zoro #
G111221315
UPC #
-
Country of Origin
United States

Dimensions

Hole Width
6 in
Net Length
25 ft
Net Width
4 ft

Details

Item
Cargo Net
Color
Black, Orange
Net Material
Polypropylene
Net Shape
Rectangle
End Material
Polypropylene
Tensile Strength
700 lb/in

Description

Cargo Net, Color Black, Orange, Net Material Polypropylene, Includes Not Applicable, Tensile Strength 700 lb/in, Net Width 4 ft, Net Length 25 ft, Net Shape Rectangle, End Type Not Applicable, Number of Mounting Points Not Applicable, Hole Width 6 in, End Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.