Chute Netting, 48 in D, 3 in W, Black, PK50
Mfr # USN-111S-348-BLK-50
Zoro # G322383390
product price: $2,491.99
/pk 50, $49.84/ea
Free Shipping & Returns
Key Features
Length
48 in
Number of Bays
1
Width
3 in
Color
Black
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USN-111S-348-BLK-50
Zoro #
G322383390
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
3 in
Details
Number of Bays
1
Color
Black
Item
Chute Safety Net
Material
Polyethylene
Description
Chute Netting, Number of Bays 1, Not Applicable, Includes Hardware Hardware Included, Overall Depth 48 in, Overall Height Not Applicable, Overall Width 3 in, Not Applicable, Black, Not Applicable, Polyethylene, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.