Chute Netting, 48 in D, 3 in W, Blue, PK50
Mfr # USN-111S-348-BLU-50
Zoro # G922382335
product price: $2,491.99
/pk 50, $49.84/ea
Free Shipping & Returns
Key Features
Color
Blue
Length
48 in
Width
3 in
Number of Bays
1
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USN-111S-348-BLU-50
Zoro #
G922382335
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
3 in
Details
Color
Blue
Item
Chute Safety Net
Number of Bays
1
Material
Polyethylene
Description
Chute Netting, Number of Bays 1, Not Applicable, Includes Hardware Hardware Included, Overall Depth 48 in, Overall Height Not Applicable, Overall Width 3 in, Not Applicable, Blue, Not Applicable, Polyethylene, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.