Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chute Netting, 48 in D, 3 in W, Blue

  • Mfr # USN-111S-348-BLU

  • Zoro # G022379839


product price: $49.85
/ea

Key Features

Width
3 in
Color
Blue
Number of Bays
1
Material
Polyethylene
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USN-111S-348-BLU
Zoro #
G022379839
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
48 in

Details

Color
Blue
Number of Bays
1
Material
Polyethylene
Item
Chute Safety Net

Description

Chute Netting, Number of Bays 1, Not Applicable, Includes Hardware Hardware Included, Overall Depth 48 in, Overall Height Not Applicable, Overall Width 3 in, Not Applicable, Blue, Not Applicable, Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.