Chute Netting, 48 in D, 6 in W, Orange, PK50

  • Mfr # USN-111S-648-OR-50

  • Zoro # G022379785


product price: $2,804.99
/pk 50, $56.10/ea
Free Shipping & Returns

Key Features

Number of Bays
1
Color
Orange
Material
Polyethylene
Length
48 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USN-111S-648-OR-50
Zoro #
G022379785
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
6 in

Details

Number of Bays
1
Color
Orange
Material
Polyethylene
Item
Chute Safety Net

Description

Chute Netting, Number of Bays 1, Not Applicable, Includes Hardware Hardware Included, Overall Depth 48 in, Overall Height Not Applicable, Overall Width 6 in, Not Applicable, Orange, Not Applicable, Polyethylene, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.