Chute Safety Net, Black, 6"x48"
Mfr # USN-111S-648-BLK
Zoro # G621670122
product price: $51.59
/eaKey Features
Width
6 in
Number of Bays
1
Material
Polyethylene
Length
48 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USN-111S-648-BLK
Zoro #
G621670122
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
48 in
Details
Item
Chute Safety Net
Number of Bays
1
Material
Polyethylene
Color
Black
Description
Chute Safety Net, Black, 6"x48"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.