Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chute Safety Net, White, 3"x48"

  • Mfr # USN-111S-348-W

  • Zoro # G921682184


product price: $42.65
/ea

Key Features

Width
3 in
Material
Polyethylene
Number of Bays
1
Color
White
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USN-111S-348-W
Zoro #
G921682184
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
48 in

Details

Material
Polyethylene
Number of Bays
1
Color
White
Item
Chute Safety Net

Description

Chute Safety Net, White, 3"x48"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.