Shop US NETTING
See all product information
Create Account
Conveyor Safety Netting
Mfr # CVNHD-635
Zoro # G823355667
product price:Â
$
1,850.99
/ea
Free Shipping & Returns
Key Features
Net Material
Nylon
Net Width
35 ft
Mesh Size
2 3/4 in
Impact Rating
1,146 lbf
Includes
Snap Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVNHD-635
- Zoro #
- G823355667
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Net Width
- 35 ft
- Mesh Size
- 2 3/4 in
- Net Height
- 6 ft
- Cord Diameter
- 1/4 in
- Rope Diameter
- 1/2 in
Details
- Net Material
- Nylon
- Impact Rating
- 1,146 lbf
- Includes
- Snap Hooks
- Item
- Conveyor Netting
- Contains Knots
- No
- Net Color
- Black
- Melting Temperature
- 491 Degrees F
Description
Conveyor Safety Netting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.