Shop US NETTING
See all product information
Create Account
Conveyor Safety Netting
Mfr # CVNHD-910
Zoro # G123360163
product price:Â
$
906.99
/ea
Free Shipping & Returns
Key Features
Impact Rating
1,146 lbf
Net Width
10 ft
Net Color
Black
Rope Diameter
1/2 in
Includes
Snap Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVNHD-910
- Zoro #
- G123360163
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Net Width
- 10 ft
- Rope Diameter
- 1/2 in
- Cord Diameter
- 1/4 in
- Net Height
- 9 ft
- Mesh Size
- 2 3/4 in
Details
- Item
- Conveyor Netting
- Impact Rating
- 1,146 lbf
- Net Color
- Black
- Includes
- Snap Hooks
- Melting Temperature
- 491 Degrees F
- Net Material
- Nylon
- Contains Knots
- No
Description
Conveyor Safety Netting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.