Shop US NETTING
See all product information
Create Account
Conveyor Safety Netting
Mfr # CVNHD-935
Zoro # G423359164
product price:Â $2,253.99
/ea
Free Shipping & Returns
Key Features
Impact Rating
1,146 lbf
Net Material
Nylon
Rope Diameter
1/2 in
Includes
Snap Hooks
Net Width
35 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVNHD-935
- Zoro #
- G423359164
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rope Diameter
- 1/2 in
- Net Width
- 35 ft
- Cord Diameter
- 1/4 in
- Mesh Size
- 2 3/4 in
- Net Height
- 9 ft
Details
- Impact Rating
- 1,146 lbf
- Net Material
- Nylon
- Includes
- Snap Hooks
- Contains Knots
- No
- Net Color
- Black
- Item
- Conveyor Netting
- Melting Temperature
- 491 Degrees F
Description
Conveyor Safety Netting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.