Shop US NETTING
See all product information
Create Account
Conveyor Safety Netting
Mfr # CVNHD-ZPR-325
Zoro # G823361477
product price:Â
$
1,227.99
/ea
Free Shipping & Returns
Key Features
Net Height
3 ft
Net Width
25 ft
Net Material
Polyester
Net Color
Black
Mesh Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVNHD-ZPR-325
- Zoro #
- G823361477
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Net Height
- 3 ft
- Net Width
- 25 ft
- Mesh Size
- 3/8 in
Details
- Net Material
- Polyester
- Item
- Conveyor Netting
- Net Color
- Black
- Contains Knots
- No
Description
Conveyor Safety Netting