Shop US NETTING
See all product information
Create Account
Conveyor Safety Netting
Mfr # CVNHD-ZPR-335
Zoro # G323361113
product price:Â
$
1,718.99
/ea
Free Shipping & Returns
Key Features
Net Width
35 ft
Net Color
Black
Net Material
Polyester
Contains Knots
No
Mesh Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVNHD-ZPR-335
- Zoro #
- G323361113
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Net Width
- 35 ft
- Mesh Size
- 3/8 in
- Net Height
- 3 ft
Details
- Net Color
- Black
- Net Material
- Polyester
- Item
- Conveyor Netting
- Contains Knots
- No
Description
Conveyor Safety Netting