Shop US NETTING
See all product information
Create Account
Conveyor Safety Netting
Mfr # CVNHD-ZPR-635
Zoro # G123357613
product price:Â $3,436.99
/ea
Free Shipping & Returns
Key Features
Contains Knots
No
Net Height
6 ft
Net Material
Polyester
Mesh Size
3/8 in
Net Width
35 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVNHD-ZPR-635
- Zoro #
- G123357613
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Net Height
- 6 ft
- Mesh Size
- 3/8 in
- Net Width
- 35 ft
Details
- Contains Knots
- No
- Net Material
- Polyester
- Item
- Conveyor Netting
- Net Color
- Black
Description
Conveyor Safety Netting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.