Shop US NETTING
See all product information
Create Account
Conveyor Safety Netting
Mfr # CVNLD-335
Zoro # G623361158
product price:Â $981.99
/ea
Free Shipping & Returns
Key Features
Melting Temperature
489 Degrees F
Tensile Strength
210 lb
Cord Diameter
1/8 in
Net Color
Black
Includes
Snap Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVNLD-335
- Zoro #
- G623361158
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Diameter
- 1/8 in
- Mesh Size
- 3/4 in
- Net Height
- 3 ft
- Net Width
- 35 ft
- Rope Diameter
- 3/8 in
Details
- Melting Temperature
- 489 Degrees F
- Tensile Strength
- 210 lb
- Net Color
- Black
- Includes
- Snap Hooks
- Contains Knots
- Yes
- Net Material
- Nylon
- Item
- Conveyor Netting
Description
Conveyor Safety Netting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.