Shop US NETTING
See all product information
Create Account
Conveyor Safety Netting
Mfr # CVNLD-ZPR-925
Zoro # G223353744
product price:Â
$
2,761.99
/ea
Free Shipping & Returns
Key Features
Net Material
HDPE
Mesh Size
1/16 in
Net Color
Black
Net Height
9 ft
Net Width
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVNLD-ZPR-925
- Zoro #
- G223353744
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mesh Size
- 1/16 in
- Net Height
- 9 ft
- Net Width
- 25 ft
Details
- Net Material
- HDPE
- Net Color
- Black
- Item
- Conveyor Netting
- Contains Knots
- No
- Melting Temperature
- 250 Degrees F
Description
Conveyor Safety Netting