Shop US NETTING
See all product information
Create Account
Conveyor Safety Netting
Mfr # CVNLD-ZPR-935
Zoro # G423358037
product price:Â
$
2,974.99
/ea
Free Shipping & Returns
Key Features
Net Material
HDPE
Net Width
35 ft
Mesh Size
1/16 in
Contains Knots
No
Net Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVNLD-ZPR-935
- Zoro #
- G423358037
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Net Width
- 35 ft
- Mesh Size
- 1/16 in
- Net Height
- 9 ft
Details
- Net Material
- HDPE
- Contains Knots
- No
- Item
- Conveyor Netting
- Net Color
- Black
- Melting Temperature
- 250 Degrees F
Description
Conveyor Safety Netting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.