Existing Bollard Dock Door Net 4x14
Mfr # BRSN-414-5
Zoro # G6521002
product price: $3,204.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
6 in
Net Width
14 ft
Webbing Material
Polyester
Net Height
4 ft
Debris Liner
Liner Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRSN-414-5
Zoro #
G6521002
UPC #
811931030352
Country of Origin
United States
Dimensions
Mesh Size
6 in
Net Width
14 ft
Net Height
4 ft
Adjustment Strap Length
18 in
Webbing Width
1 in
For Bollard Diameter - Minimum
3 1/2 in
For Bollard Diameter - Maximum
4 1/2 in
Bollard Diameter - Minimum
3 1/2 in
Bollard Diameter - Maximum
4 1/2 in
Details
Item
Bollard Mount Loading Dock Safety Barrier Net,#5,4Ftx14Ft
Webbing Material
Polyester
Debris Liner
Liner Not Included
Impact Rating
None
Adjustable
Yes
Adjustment Type
Cam Buckles, Snap Hooks
Net Color
Orange
Adjustability
Adjustable
Net Material
Polyester
Number of Adjustment Straps
4
Description
Bollard Mounted Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Includes Posts Not Applicable, Mesh Size 6 in, Mounting Location Bollard-Mount, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 14 ft, Number of Adjustment Straps 4, Number of Posts Not Applicable, Webbing Width 1 in, For Bollard Diameter - Maximum 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.