Existing Bollard Dock Door Net No 7 4x24
Mfr # BRSN-424-7
Zoro # G6521510
product price: $4,502.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
6 in
Debris Liner
Liner Not Included
Net Height
4 ft
Net Width
24 ft
Impact Rating
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRSN-424-7
Zoro #
G6521510
UPC #
811931030703
Country of Origin
United States
Dimensions
Mesh Size
6 in
Net Height
4 ft
Net Width
24 ft
Webbing Width
1 in
Adjustment Strap Length
18 in
For Bollard Diameter - Minimum
5 5/8 in
For Bollard Diameter - Maximum
6 5/8 in
Bollard Diameter - Maximum
6 5/8 in
Bollard Diameter - Minimum
5 5/8 in
Details
Item
Bollard Mount Loading Dock Safety Barrier Net,#7,4Ftx24Ft
Debris Liner
Liner Not Included
Impact Rating
None
Adjustable
Yes
Adjustment Type
Cam Buckles, Snap Hooks
Webbing Material
Polyester
Net Color
Orange
Net Material
Polyester
Adjustability
Adjustable
Number of Adjustment Straps
4
Description
Bollard Mounted Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Includes Posts Not Applicable, Mesh Size 6 in, Mounting Location Bollard-Mount, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 24 ft, Number of Adjustment Straps 4, Number of Posts Not Applicable, Webbing Width 1 in, For Bollard Diameter - Maximum 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.