Existing Bollard Dock Door Net No 9 4x12
Mfr # BRSN-412-9
Zoro # G6521623
product price: $3,273.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA
Mesh Size
6 in
Net Height
4 ft
Adjustment Type
Cam Buckles, Snap Hooks
Impact Rating
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRSN-412-9
Zoro #
G6521623
UPC #
811931030949
Country of Origin
United States
Dimensions
Mesh Size
6 in
Net Height
4 ft
Adjustment Strap Length
18 in
Net Width
12 ft
Webbing Width
1 in
For Bollard Diameter - Minimum
7 3/4 in
For Bollard Diameter - Maximum
8 5/8 in
Bollard Diameter - Minimum
7 3/4 in
Bollard Diameter - Maximum
8 5/8 in
Details
Item
Bollard Mount Loading Dock Safety Barrier Net,#9,4Ftx12Ft
Standards
OSHA
Adjustment Type
Cam Buckles, Snap Hooks
Impact Rating
None
Debris Liner
Liner Not Included
Adjustable
Yes
Webbing Material
Polyester
Net Color
Orange
Adjustability
Adjustable
Number of Adjustment Straps
4
Net Material
Polyester
Description
Bollard Mounted Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Includes Posts Not Applicable, Mesh Size 6 in, Mounting Location Bollard-Mount, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 12 ft, Number of Adjustment Straps 4, Number of Posts Not Applicable, Standards OSHA, Webbing Width 1 in, For Bollard Diameter - Maximum 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.