Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Existing Bollard Dock Door Net No 9 4x18

  • Mfr # BRSN-418-9

  • Zoro # G6521720


product price: $4,281.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
6 in
Adjustment Type
Cam Buckles, Snap Hooks
Net Height
4 ft
Impact Rating
None
Webbing Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRSN-418-9
Zoro #
G6521720
UPC #
811931030970
Country of Origin
United States

Dimensions

Mesh Size
6 in
Net Height
4 ft
Webbing Width
1 in
Net Width
18 ft
Adjustment Strap Length
18 in
For Bollard Diameter - Maximum
8 5/8 in
For Bollard Diameter - Minimum
7 3/4 in
Bollard Diameter - Minimum
7 3/4 in
Bollard Diameter - Maximum
8 5/8 in

Details

Item
Bollard Mount Loading Dock Safety Barrier Net,#9,4Ftx18Ft
Adjustment Type
Cam Buckles, Snap Hooks
Impact Rating
None
Debris Liner
Liner Not Included
Webbing Material
Polyester
Adjustable
Yes
Net Color
Orange
Number of Adjustment Straps
4
Net Material
Polyester
Adjustability
Adjustable

Description

Bollard Mounted Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Includes Posts Not Applicable, Mesh Size 6 in, Mounting Location Bollard-Mount, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 18 ft, Number of Adjustment Straps 4, Number of Posts Not Applicable, Webbing Width 1 in, For Bollard Diameter - Maximum 8 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.