HD Military Gr Cargo Lifting Net, 6Ftx6Ft
Mfr # MGCLN-10-6-2WHD
Zoro # G6518729
product price: $1,438.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Length
6 ft
Width
6 ft
Color
Black/Safety Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGCLN-10-6-2WHD
Zoro #
G6518729
UPC #
811931032516
Country of Origin
United States
Dimensions
Length
6 ft
Width
6 ft
Details
Item
Miliary Grade Cargo Lifting Net
Material
Polyester
Color
Black/Safety Orange
Description
HD Military Gr Cargo Lifting Net,6Ftx6Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.