Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Conveyor Netting 3'x25'

  • Mfr # CVNHD-325

  • Zoro # G905717000


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
2 3/4 in
Includes
Snap Hooks
Impact Rating
1,146 lbf
Cord Diameter
1/4 in
Net Height
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVNHD-325
Zoro #
G905717000
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
2 3/4 in
Cord Diameter
1/4 in
Net Height
25 ft
Net Width
3 ft
Rope Diameter
1/2 in
Width
3 ft
Height
25 ft

Details

Item
Heavy Duty Conveyor Netting
Includes
Snap Hooks
Impact Rating
1,146 lbf
Contains Knots
No
Melting Temperature
491 Degrees F
Duty Rating
Heavy Duty
Debris Liner
No
Net Material
Nylon

Description

Conveyor Safety Netting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.