Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Conveyor Netting 6'x50'

  • Mfr # CVNHD-650

  • Zoro # G905716997


product price: $2,248.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
2 3/4 in
Includes
Snap Hooks
Net Material
Nylon
Cord Diameter
1/4 in
Rope Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVNHD-650
Zoro #
G905716997
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
2 3/4 in
Cord Diameter
1/4 in
Rope Diameter
1/2 in
Net Height
50 ft
Net Width
6 ft
Width
6 ft
Height
50 ft

Details

Item
Heavy Duty Conveyor Netting
Includes
Snap Hooks
Net Material
Nylon
Impact Rating
1,146 lbf
Duty Rating
Heavy Duty
Debris Liner
No
Contains Knots
No
Melting Temperature
491 Degrees F

Description

Conveyor Safety Netting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.