Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knotted Nylon Rack, 20 ft H, 25 ft W

  • Mfr # RACKIT-MD-2025

  • Zoro # G510901658


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
4 in
Material
Nylon
Color
Black
Duty Rating
Medium Duty
Overall Width
300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACKIT-MD-2025
Zoro #
G510901658
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
4 in
Overall Width
300 in
Overall Height
240 in
Overall Depth
1/8 in
Width
300 in
Height
240 in

Details

Material
Nylon
Color
Black
Item
Knotted Nylon Rack Net Panel
Duty Rating
Medium Duty
Number of Panels
1
Includes Hardware
Hardware not Included
Tensile Strength
350 lb
Includes Mounting Hardware
No

Description

Knotted Nylon Rack, Number of Bays Not Applicable, Number of Panels 1, Not Applicable, Includes Hardware Hardware not Included, Overall Depth 1/8 in, Overall Height 240 in, Overall Width 300 in, Not Applicable, Medium Duty Duty Rating, Black, Not Applicable, Not Applicable Door Type, Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.