Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knotted Nylon Rack Net Panel, 10 ft H

  • Mfr # RACKIT-HD-1030

  • Zoro # G010901738


product price: $2,167.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
3 1/2 in
Material
Nylon
Color
Black
Duty Rating
Heavy Duty
Number of Panels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACKIT-HD-1030
Zoro #
G010901738
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
3 1/2 in
Overall Height
120 in
Overall Width
360 in
Overall Depth
1/4 in

Details

Material
Nylon
Color
Black
Item
Knotted Nylon Rack Net Panel
Duty Rating
Heavy Duty
Number of Panels
1
Includes Hardware
Hardware not Included
Tensile Strength
1,145 lb

Description

Knotted Nylon Rack Net Panel, Number of Bays Not Applicable, Number of Panels 1, Not Applicable, Includes Hardware Hardware not Included, Overall Depth 1/4 in, Overall Height 120 in, Overall Width 360 in, Not Applicable, Heavy Duty Duty Rating, Black, Not Applicable, Not Applicable Door Type, Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.