Knotted Nylon Rack Net Panel, 10 ft H
Mfr # RACKIT-MD-1040
Zoro # G910901654
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
4 in
Material
Nylon
Color
Black
Duty Rating
Medium Duty
Includes Hardware
Hardware not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RACKIT-MD-1040
Zoro #
G910901654
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
4 in
Overall Height
120 in
Overall Width
480 in
Overall Depth
1/8 in
Details
Material
Nylon
Color
Black
Item
Knotted Nylon Rack Net Panel
Duty Rating
Medium Duty
Includes Hardware
Hardware not Included
Number of Panels
1
Tensile Strength
350 lb
Description
Knotted Nylon Rack Net Panel, Number of Bays Not Applicable, Number of Panels 1, Not Applicable, Includes Hardware Hardware not Included, Overall Depth 1/8 in, Overall Height 120 in, Overall Width 480 in, Not Applicable, Medium Duty Duty Rating, Black, Not Applicable, Not Applicable Door Type, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.