Zoro Homepage

Knotted Nylon Rack Net Panel, 20 ft H

  • Mfr # RACKIT-HD-2030

  • Zoro # G510901795


product price: $3,826.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
3 1/2 in
Material
Nylon
Color
Black
Duty Rating
Heavy Duty
Includes Hardware
Hardware not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACKIT-HD-2030
Zoro #
G510901795
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
3 1/2 in
Overall Height
240 in
Overall Width
360 in
Overall Depth
1/4 in

Details

Material
Nylon
Color
Black
Item
Knotted Nylon Rack Net Panel
Duty Rating
Heavy Duty
Includes Hardware
Hardware not Included
Number of Panels
1
Tensile Strength
1,145 lb

Description

Knotted Nylon Rack Net Panel, Number of Bays Not Applicable, Number of Panels 1, Not Applicable, Includes Hardware Hardware not Included, Overall Depth 1/4 in, Overall Height 240 in, Overall Width 360 in, Not Applicable, Heavy Duty Duty Rating, Black, Not Applicable, Not Applicable Door Type, Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.