Knotted Nylon Rack Net Panel, 20 ft H
Mfr # RACKIT-HD-2050
Zoro # G510901702
product price: $6,148.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Mesh Size
3 1/2 in
Material
Nylon
Color
Black
Duty Rating
Heavy Duty
Includes Hardware
Hardware not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RACKIT-HD-2050
Zoro #
G510901702
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
3 1/2 in
Overall Height
240 in
Overall Width
600 in
Overall Depth
1/4 in
Details
Material
Nylon
Color
Black
Item
Knotted Nylon Rack Net Panel
Duty Rating
Heavy Duty
Includes Hardware
Hardware not Included
Number of Panels
1
Tensile Strength
1,145 lb
Description
Knotted Nylon Rack Net Panel, Number of Bays Not Applicable, Number of Panels 1, Not Applicable, Includes Hardware Hardware not Included, Overall Depth 1/4 in, Overall Height 240 in, Overall Width 600 in, Not Applicable, Heavy Duty Duty Rating, Black, Not Applicable, Not Applicable Door Type, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.